Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Porous Polymers Packed Columns with Stainless-Steel Tubing
80/100 Mesh
$190.00 - $235.00
Specifications
For Use With (Application) | GC |
---|---|
Length (Metric) | 1.8 m |
Material | Stainless Steel |
Mesh Size | 80/100 |
Diameter (Metric) Inner | 2 mm |
Catalog Number | Mfr. No. | Packing Material | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packing Material | For Use With (Equipment) | Price | Quantity & Availability | ||||
06-714-637
|
Restek™
80467800 |
HayeSep Q | General |
Each for $201.00
|
|
||||
06-714-638
|
Restek™
80467810 |
HayeSep Q | Agilent |
Each for $194.00
|
|
||||
06-714-639
|
Restek™
80467840 |
HayeSep Q | Perkinelmer Auto SYS |
Each for $194.00
|
|
||||
06-714-641
|
Restek™
80468800 |
Porapak Q | General |
Each for $235.00
|
|
||||
06-714-645
|
Restek™
80469800 |
Porapak QS | General |
Each for $190.00
|
|
||||
06-714-646
|
Restek™
80469810 |
Porapak QS | Agilent |
Each for $190.00
|
|
||||
06-714-648
|
Restek™
80470800 |
Porapak R | General |
Each for $195.00
|
|
||||
06-714-647
|
Restek™
80469820 |
Porapak QS | Varian | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
06-714-649
|
Restek™
80470840 |
Porapak R | PE Auto system | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Stainless Steel Tubing
- I.D.: 2.1mm
- O.D.: 3.17mm
- Length: 6 ft.
- Mesh Size: 80/100
Specifications
GC | |
Stainless Steel | |
2 mm |
1.8 m | |
80/100 | |
3.17 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title