Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Porous Polymers Packed Columns with Stainless-Steel Tubing
80/100 Mesh
Supplier: Restek™ 80469810
Description
- Stainless Steel Tubing
- I.D.: 2.1mm
- O.D.: 3.17mm
- Length: 6 ft.
- Mesh Size: 80/100
Specifications
Porapak QS | |
GC | |
Stainless Steel | |
80/100 | |
3.17 mm |
Agilent | |
1.8 m | |
Porapak QS | |
2 mm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction