Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Porous Polymers Packed Columns with Stainless-Steel Tubing
SDP

80/100 Mesh

Supplier:  Restek™ 80469820

 View more versions of this product

Catalog No. 06-714-647

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Explore available promotions

Description

Description

  • Stainless Steel Tubing
  • I.D.: 2.1mm
  • O.D.: 3.17mm
  • Length: 6 ft.
  • Mesh Size: 80/100
Specifications

Specifications

Porapak QS
GC
Stainless Steel
80/100
3.17 mm
Varian
1.8 m
Porapak QS
2 mm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.