Learn More
Fisherbrand™ SureOne™ Low Retention Filtered Pipette Tips
Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Rack Color | Blue |
Autoclavable | Not Autoclavable |
Alert:
Single Use Only
Catalog Number | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | |||||
02-707-000
|
10 μL | 31 mm |
Pack of 960
for $142.65
Save 26% Reg :
Case of 5 PK
for $640.65
Save 26% Reg : |
N/A | |||||
02-707-001
|
10 μL | 48 mm |
Pack of 960
for $148.65
Save 25% Reg :
Case of 5 PK
for $667.65
Save 25% Reg : |
N/A
|
|||||
02-707-002
|
20 μL | 46 mm |
Pack of 960
for $154.65
Save 22% Reg :
Case of 5 PK
for $694.65
Save 22% Reg : |
N/A | |||||
02-707-003
|
20 μL | 51 mm |
Pack of 960
for $150.65
Save 24% Reg :
Case of 5 PK
for $676.65
Save 24% Reg : |
N/A | |||||
02-707-004
|
50 μL | 50 mm |
Pack of 960
for $157.65
Save 23% Reg :
Case of 5 PK
for $707.65
Save 23% Reg : |
N/A | |||||
02-707-005
|
100 μL | 51 mm |
Pack of 960
for $151.65
Save 23% Reg :
Case of 5 PK
for $680.65
Save 23% Reg : |
N/A | |||||
02-707-006
|
200 μL | 58 mm |
Pack of 960
for $149.65
Save 24% Reg :
Case of 5 PK
for $671.65
Save 24% Reg : |
N/A | |||||
02-707-007
|
300 μL | 58 mm |
Pack of 960 for $198.00
Case of 5 PK for $889.00
|
N/A | |||||
02-707-008
|
1000 μL | 89 mm |
Pack of 960
for $180.65
Save 20% Reg :
Case of 5 PK
for $812.65
Save 20% Reg : |
N/A | |||||
Description
Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
- Low retention technology helps maximize sample recovery
- Filter Rack Sterile with small micron filter technology provides aerosol protection
- Lot Traceable and Certified Free of: Rnase/Dnase, DNA, Pyrogen, Endotoxin, Bioburden, PCR Inhibitor and ATP
Specifications
Filtered | |
Natural | |
Not Autoclavable | |
Certified Free of: Rnase/Dnase, DNA, Pyrogen, Endotoxin, Bioburden, PCR Inhibitor and ATP, Lot Traceable | |
PCR and Real Time PCR, viscous samples | |
Low Retention Technology, Ultra Clear Resin | |
Filtered Rack Sterile | |
Pipette Tip | |
SureOne |
Sterile | |
Blue | |
Certificate of Sterility, COA | |
Ambient | |
Electron Beam | |
Hinged Rack | |
960 | |
Single-use | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.