Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ SureOne™ Low Retention Filtered Pipette Tips
Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
Alternative option to part number 23412C
Alert:
Single Use Only
Description
Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
- Low retention technology helps maximize sample recovery
- Filter Rack Sterile with small micron filter technology provides aerosol protection
- Lot Traceable and Certified Free of: Rnase/Dnase, DNA, Pyrogen, Endotoxin, Bioburden, PCR Inhibitor and ATP
Specifications
200 μL | |
Sterile | |
Blue | |
0.2 to 0.7% | |
2.3 in. | |
Certificate of Sterility, COA | |
Ambient | |
Electron Beam | |
Hinged Rack | |
Filtered Rack Sterile | |
Pipette Tip | |
Single-use | |
Yes | |
Polypropylene |
Filtered | |
Natural | |
Not Autoclavable | |
0.6 to 1.8% | |
58 mm | |
Certified Free of: Rnase/Dnase, DNA, Pyrogen, Endotoxin, Bioburden, PCR Inhibitor and ATP, Lot Traceable | |
PCR and Real Time PCR, viscous samples | |
Low Retention Technology, Ultra Clear Resin | |
Low Retention, Extended Length, Micro Point, Finely Tapered, Conical | |
960 | |
Clear | |
Universal Fit | |
SureOne | |
10 μL, 50 μL, 100 μL, 200 μL |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction