Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Standard Cable Ties (50lb, 220N) UL Listed TYPE 21S
3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.
Supplier: 3M™ 7000133462
Description
- Self-locking heads lock in any position once threaded
- Harness components and tie down wire bundles quickly
- Designed to function in a wide temperature range between -40 to 185°F (-40 to 85°C)
- Used to bind wires, cables and cords together securely
- 3M Catalog# CT11BK50-C, CT11BK50-D, CT11NT50-C, CT11NT50-D, CT11RD50-C, CT15BK50-C, CT15BK50-D, CT15NT50-C, CT15NT50-D, CT8BK50-C, CT8BK50-M, CT8NT50-C, CT8NT50-M, CT8RD50-C
Specifications
Standard Cable Tie | |
CT11NT50-D | |
Nylon 6/6 | |
11.1 x 0.18 in. | |
282 mm | |
4.6 mm |
Natural | |
5000/Cs. | |
50 lb. | |
11.1 in. | |
0.18 in. | |
0.054 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction