Learn More
ZING™ Enterprises RecycLockout Lockout Tagout Station, 8 Aluminum Padlock
Available with Safety Locks or Aluminum Locks or Unstocked.
$212.50 - $672.50
Specifications
Product Type | Lockout/Tagout Station |
---|---|
Color | Yellow |
Material | Plastic |
Dimensions (L x W) | 16 x 6 in. |
For Use With (Application) | Safety |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
18-002-935
|
ZING™ Enterprises
2727 |
Aluminum Lock |
Pack of 30 for $672.50
|
|
|||||
18-002-936
|
ZING™ Enterprises
7114 |
Safety Lock |
Pack of 30 for $498.00
|
|
|||||
18-002-937
|
ZING™ Enterprises
7114E |
Unstocked |
Each for $212.50
|
|
|||||
Description
ZING Lockout/Tagout Station provides easy access to locks, hasps, tags and cable ties. The station accommodates padlocks with a shackle length of 1.5 in. or 3 in., and the unique hooks can store two padlocks or hasps each. Padlocks can also be locked to the hooks for extra security. The station is made in the USA from eco-friendly, impact-resistant plastic and is UL Validated for recycled content. The station measures 15 in.H x 15 in.W and includes 30 components.
Station contents include:
•Qty. 7 Padlocks 1.5 in. shackle, keyed different with 1 key per padlock, color red
•Qty. 1 Padlock 3 in. shackle, keyed different with 1 key per padlock, color red
•Qty. 1 Small Steel Hasp 1 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in..
•Qty. 1 Large Steel Hasp 1-1/2 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in..
•Qty. 10 Lockout Tags with legend, “DO NOT OPERATE in.. Tags have a 50 lb. pull strength.
•Qty. 10 Cable Ties
Specifications
Lockout/Tagout Station | |
Plastic | |
Safety | |
1 Ea. |
Yellow | |
16 x 6 in. | |
16 in. | |
6 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.