Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises RecycLockout Lockout Tagout Station, 8 Aluminum Padlock

Available with Safety Locks or Aluminum Locks or Unstocked.

Supplier:  ZING™ Enterprises 7114E

 View more versions of this product

Catalog No. 18-002-937


Explore available promotions
Add to Cart

Description

Description

ZING Lockout/Tagout Station provides easy access to locks, hasps, tags and cable ties. The station accommodates padlocks with a shackle length of 1.5 in. or 3 in., and the unique hooks can store two padlocks or hasps each. Padlocks can also be locked to the hooks for extra security. The station is made in the USA from eco-friendly, impact-resistant plastic and is UL Validated for recycled content. The station measures 15 in.H x 15 in.W and includes 30 components.

Station contents include:

•Qty. 7 Padlocks 1.5 in. shackle, keyed different with 1 key per padlock, color red

•Qty. 1 Padlock 3 in. shackle, keyed different with 1 key per padlock, color red

•Qty. 1 Small Steel Hasp 1 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in..

•Qty. 1 Large Steel Hasp 1-1/2 in. closed hole, accommodates up to 6 padlocks with a shackle diameter up to 3/8 in..

•Qty. 10 Lockout Tags with legend, “DO NOT OPERATE in.. Tags have a 50 lb. pull strength.

•Qty. 10 Cable Ties

Specifications

Specifications

Lockout/Tagout Station
Plastic
Safety
Unstocked
6 in.
Yellow
16 x 6 in.
16 in.
1 Ea.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.