Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ BioWhittaker™ L-15 (Leibovitz) Medium
Specifications
Content And Storage | 2° to 8°C |
---|---|
Product Type | Leibovitz's L-15 |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
Without Additives | No Glutamine |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
BW12-700F
|
Lonza™
12700F |
500 mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
BW12-700Q
|
Lonza™
12700Q |
10000 mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
Description
- Manufactured using formulations recommended by the Tissue Culture Association and Water for Injection (WFI) quality water
- Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters
Specifications
2° to 8°C | |
Sterile | |
No Glutamine |
Leibovitz's L-15 | |
Sterile-filtered through two consecutive 0.2 μm filters | |
7.3 to 7.75 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title