Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Fritted Hirsch Filter Funnels
Directs filtrate through a reduced area frit to concentrate crystal residue for rewashing
$65.00 - $207.00
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | USP Type I, ASTM E438, Class A |
For Use With (Application) | Directs filtrate through a reduced area frit to concentrate crystal residue for rewashing |
Product Type | Hirsch Funnel |
Catalog Number | Mfr. No. | Height (Metric) | Pore Size | Porosity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Pore Size | Porosity | Price | Quantity & Availability | |||
K9552507523
|
DWK Life Sciences
9552507523 |
145 mm | 40 to 60 μm | Coarse |
Case for $207.00
|
|
|||
K955250-3523
|
DWK Life Sciences
9552503523 |
180 mm | 40 to 60μ | Coarse |
Case for $65.00
|
|
|||
K955250-5026
|
DWK Life Sciences
9552505026 |
115 mm | 4 to 5.5μ | Fine |
Case for $154.00
|
|
|||
Description
- Conical shape
- Available in two porosities: fine and coarse
Specifications
Borosilicate Glass | |
USP Type I, ASTM E438, Class A | |
Directs filtrate through a reduced area frit to concentrate crystal residue for rewashing | |
Hirsch Funnel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title