Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Features:
- LabX automatically saves all results and process information securely in a central database ensuring traceability and FDA 21 CFR part 11 compliance
- Stability provided by the Monobloc™ weighing cell as well as rugged balance design means results are delivered fast even under challenging production environments
- NTEP Approved
- Large pan balances
- 7 inch color capacitive touchscreen terminal, glove compatible
- Storage of weighing methods (including sample series and tolerances)
- Integrated results notepad
- GWP Approved built-in quality assurance monitoring
- Customizable tolerance profiles
- MinWeigh warning function
- Adjustment and routine test history
- Balance ready StatusLight™
- LevelControl: level warning with graphical leveling guide
- Temperature and time programmable automatic adjustment (proFACT)
- User Management, individual profiles password protected
- Change history log
- Easy connectivity and data export: 4 x USB, 1 x LAN, 1 x RS232
- Easy connection of peripheral devices: printers, PC, barcode readers, footswitches and sensors
- Integrated label editor, alphanumeric and barcode
- Export of process and results data to XML or Excel
- Alibi Memory (available with legally approved models)
- Integrated overload protection
- Chemically resistant materials
- Designed for easy cleaning
Warranty
Yes
Specifications
NTEP Approved, Legal for Trade | |
10,100 g | |
0.1 g | |
XPR10001S/A | |
100/240 VAC 50/60 Hz |
4 x USB, LAN, RS232 compatible | |
Color Touchscreen | |
Die-cast Zinc, Die-cast Aluminum | |
1 sec. | |
Yes – Class II |
missing translation for 'provideContentCorrection'
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
missing translation for 'productTitle'
*For use with Legal for Trade / Approved Model Applications*
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'