Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Biotix™ xPIPETTE Carousel Stand
Rotating carousel stand for the Biotix LTS compatible xPIPETTE
Supplier: Biotix™ 30518126
Description
- Rotates for convenient pipette selection
- Holds up to 7 pipettes
- Holds multi and single channel pipettes
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
1 Carousel stand | |
Autoclavable | |
Pipettes (7) | |
Rotating | |
Liquid handling | |
1 | |
21 cm | |
654 g |
Rotating | |
White | |
Polystyrene | |
Non-sterile | |
Biotix™ xPIPETTE | |
21 cm | |
35.56 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction