Learn More
Invitrogen™ xMAP™ Reporter Control Microspheres (CON2)
xMAP™ Reporter Control Microspheres (CON2), are polystyrene microspheres that are internally labeled with fluorescent dyes.
Supplier: Invitrogen™ L100CON2
Description
xMAP™ Reporter Control Microspheres (CON2), are polystyrene microspheres that are internally labeled with fluorescent dyes. These Control Microspheres are intended to verify the calibration and optical integrity for the Luminex 200™ System. Reporter Control Microspheres verify the reporter channel.
The Luminex™ 200™ System is sold separately.
Specifications
Reporter Channel (RP1) | |
Store at 2°C to 8°C. | |
Calibration Microspheres | |
Wet Ice |
Luminex™ Instruments, Luminex™ 200™ System | |
Luminex™ | |
5 mL |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.