Learn More
Invitrogen™ xMAP™ Reporter Calibrator Microspheres (CAL2)
xMAP™ Reporter (CAL2) Calibrator microspheres are polystyrene microspheres that are internally labeled with fluorescent dyes.
Supplier: Invitrogen™ L100CAL2
![Encompass_Preferred](/content/dam/fishersci/glyphs/encompass_preferred.png)
Description
xMAP™ Reporter (CAL2) Calibrator microspheres are polystyrene microspheres that are internally labeled with fluorescent dyes. They serve as system Calibrators for Luminex xMAP technology based detectors (such as Luminex 200™) and are intended to normalize the reporter channel (RP1).
The Luminex™ 200™ System is sold separately.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
CL1, CL2, Doublet Discriminator Channel (DD), Reporter Channel (RP1) | |
Store at 2°C to 8°C. | |
Calibration Microspheres | |
Wet Ice |
Luminex™ Instruments, Luminex™ 200™ System | |
Luminex™ | |
5 mL |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.