Learn More
Invitrogen™ xMAP™ Classification Control Microspheres (CON1)
xMAP™ Classification Control Microspheres (CON1), are polystyrene microspheres that are internally labeled with fluorescent dyes.
Supplier: Invitrogen™ L100CON1
![Encompass_Preferred](/content/dam/fishersci/glyphs/encompass_preferred.png)
Description
xMAP™ Classification Control Microspheres (CON1), are polystyrene microspheres that are internally labeled with fluorescent dyes. These Control Microspheres are intended to verify the calibration and optical integrity for the Luminex 200™ System. Classification Control Microspheres verify both classification channels and the doublet discriminator channel.
The Luminex™ 200™ System is sold separately.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
CL1, CL2, Doublet Discriminator Channel (DD) | |
Store at 2°C to 8°C. | |
Calibration Microspheres | |
Wet Ice |
Luminex™ Instruments, Luminex™ 200™ System | |
Luminex™ | |
5 mL |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.