Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad Rotor and Caps for Bruker MAS Probe
Eliminate the need to solvate with MAS rotors manufactured from the highest purity Zirconia. Bel-Art SP Scienceware™ Wilmad MAS Rotors provide the ultimate solution for analysis of solid samples. Available for most present solid state NMR spectrometers.
Supplier: Bel-Art™ 660000100
Description
- Caps fitted with O-rings for improved sealing
- MAS Probe and caps are 100% compatible for most solid state NMR spectrometers
- Thoroughly inspected before and after the precision machining process to ensure there are no material irregularities
- Spin testing is performed to only the highest specified spinning speed, assuring performance without overspinning the rotor
Specifications
7.0 mm Bruker MAS Probe | |
Various | |
Vmax = 8 kHz |
Five Rotors, Ten Kel-F Caps and Five Torlon Caps | |
WP-501-7180-SET-5 | |
-100°C to +200°C |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction