Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ White SMS Coverall with Attached Hood and Boot
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Durable, three-layer SMS fabric (Spunbond Meltblown Spunbond) protects against light liquid splashes and sprays and provides an ideal particulate barrier
- A storm flap over the zipper adds an extra layer of protection, preventing liquids and other contaminants from entering through otherwise exposed zipper seams
- With an attached hood and boots, you're protected from head to toe
- Three-layer SMS fabric is lightweight and breathable
- A wider, gusseted crotch gives the wearer more room to move in all directions without ripping fabric
- Elastic back stretches with user for more comfort and better tear resistance
- Possible applications include asbestos and lead abatement, mold remediation, manufacturing, assembly operations and more
Specifications
Product Type | General Purpose Coveralls |
Size | 2X-Large |
Gender | Unisex |
Material | SMS |
Color | White |
Disposable | Single-use |
Waist Style | Elastic at Back |
Ankle Style | Attached Boots |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction