Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Specimen Shipping Bottles
Click to view available options
Capacity (Metric):
125 mL
Description
Compliance
Meets USP Type III requirements.
Specifications
Closure Material | Rubber |
Closure Size | 48-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 51 mm |
Height (Metric) | 102 mm |
Height (English) | 40.1 in. |
Capacity | 4.22 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.22 oz. |
Diameter (English) | 20 in. |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction