Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Pure Quartz Air Sampling Filters, Grade QM-H, Circle
Pure quartz fiber filter for use in testing acidic gases, stacks, flues, and aerosols. Whatman™ Pure Quartz Air Sampling Filters, Grade QM-H have low heavy metal contents, and are well-suited for heavy metals analysis.
Supplier: Cytiva 185304750
Description
- High stability up to 900°C
- High filtration efficiency
- Binder-free
- Minimal reactivity with biological or chemical components
Specifications
85 g/m2 | |
Quartz | |
50/Pk. | |
Air Sampling Filter | |
47 mm |
Circle | |
Grade QM-H | |
Circle | |
47 mm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction