Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ GV 100 Series Glass Vacuum Filtration Manifolds
GV 100 Series Glass Vacuum Filtration Manifolds are chemically resistant to most aqueous and organic solutions, as well as acids and caustic solutions. They are autoclavable, can be sterilized in dry heat to 180°C, and are usable up to 200°C. Available with various membrane filters.
$1923.00 - $1995.00
Specifications
Autoclavable | Autoclavable |
---|---|
Connectors | Rubber Stopper Connection |
Disposable | Reusable |
For Use With (Equipment) | GV 100 Replacement Parts |
Material (Membrane) | PTFE |
Catalog Number | Mfr. No. | Product Line | Filter Type | For Use With (Application) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Line | Filter Type | For Use With (Application) | Price | Quantity & Availability | |||
09-927-393
|
Cytiva
10443000 |
GV 100/0 | Glass Frit Filter | Vacuum Filtration (Aqueous and Organic Solvents) |
Pack for $1,923.00
|
|
|||
09-927-307
|
Cytiva
10443100 |
GV 100/1 | Stainless Steel Screen Filter (Sieve) | Vacuum Filtration (Proteinaceous Samples) |
Pack for $1,995.00
|
|
|||
Description
- Material: Borosilicate Glass (Upper and Lower Parts), Glass D2 (Frit), PTFE/Stainless Steel (Sieve), PTFE/Silicone (Seals), Aluminum/Stainless Steel (Clamps)
- Funnel Volume: 500 mL
- Filter Format: 100 mm
- Filter Surface Area: 70 cm2
- Diameter (Prefilter): 80 mm
- Diameter (Filter): 90 mm
- Height: 225 mm
Specifications
Autoclavable | |
Reusable | |
PTFE | |
Non-sterile | |
Borosilicate Glass | |
200°C | |
500 mL | |
225 mm | |
90 mm |
Rubber Stopper Connection | |
GV 100 Replacement Parts | |
500 mL | |
70 cm2 | |
1 Ea. | |
GV 100 Series Glass Vacuum Filtration Manifold | |
8.9 in. | |
80 mm (Prefilter) | |
100 mm (Filter Format) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title