Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ VX Series Floor Scale
The VX Series Floor Scale is designed to minimize distortion under heavy loads and ensure years of dependable performance. Complete with a durable T32XW washdown indicator, a counting mode, and geographical gravity correction for quick adjustment to local conditions.
Supplier: OHAUS™ 80253298
Description
- Applications: Weighing, Parts Counting
- Display: Backlit liquid crystal display (LCD), 3 color checkweighing LEDs
- Operation: Power cord (included) or rechargeable battery (included)
- Communication: Easy access communication port with RS232 interface (included)
- Construction: NEMA 4X/IP65 stainless steel indicator with hinged front-cover, 5 mm fixed top plate, wall bracket, epoxy painted steel platform and frame, NEMA 4/IP67 plastic junction box with side access, 4 IP67 NTEP alloy steel load cells, painted steel ramps (accessories sold separately)
- Design Features: 125% overload protection
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
EN60950, EN61326, FCC, CE, cULus | |
1524 x 1524 x 115 mm (5 ft. x 5 ft. x 4.5 in.) | |
Backlit LCD | |
1 kg, 2 lb. | |
279 kg | |
VX32XW10000X |
4500 kg, 10,000 lb. | |
Industrial Scale | |
Power Cord, Rechargeable Battery | |
2 sec. | |
4X/IP65 |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction