Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and ESD Stationary Glides in ESD Vinyl
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Fisherbrand™ Vinyl ESD Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments and electro-static components such as Vinyl and stationary glides. Chairs are manufactured to ensure proper grounding for static sensitive applications.
Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
ESD Chair | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Yes | |
Polyurethane foam, heavy-duty ESD fabric | |
Yes | |
Medium Bench Height | |
136 kg | |
Yes | |
300 lb. | |
20 in. | |
Standard |
Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors) | |
21.5 to 29 in. | |
ANSI/ESD-STM-12.1-2006 | |
No | |
No | |
Round tube chrome foot ring with internal lock | |
Yes | |
44 lb. | |
Polished Cast Aluminum | |
Black |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction