Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in.work surfaces & feature ergonomic adjustments, larger back, chrome adjustable foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Medium Back
- Adjustable from 21-28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
General Seating Chair | |
Round tube chrome foot ring with internal lock | |
18 in. | |
Nylon Reinforced Fiberglass | |
Yes (Pneumatic) | |
Yes | |
Yes | |
No | |
25 in. | |
136 kg | |
Medium Bench Height | |
36 lb. |
300 lb. | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Burgundy | |
21 to 28.5 in. | |
Standard | |
Yes | |
Yes | |
19 in. | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
2.5 in. | |
Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction