Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Remco™ Vikan™ Color-Coded Dustpan

Remco™ Vikan™ Color-Coded Dustpan is ergonomically designed with a finger grip to prevent slipping from the user's hand.

$24.50 - $25.25

Specifications

Product Type Dustpan
Length (English) 11.4 in.
Width (English) 13.2 in.
Depth (English) 3.5 in.
Certifications/Compliance FDA Compliant
View More Specs

Products 6
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
17-227-502
View Documents
Remco™
56607
Orange
Each for $24.50
Add to Cart
 
17-227-500
View Documents
Remco™
56602
Green
Each for $24.50
Add to Cart
 
17-227-503
View Documents
Remco™
56608
Purple
Each for $24.50
Add to Cart
 
17-227-499
View Documents
Remco™
56601
Pink
Each for $25.25
Add to Cart
 
17-227-501
View Documents
Remco™
56605
White
Each for $25.25
Add to Cart
 
17-227-504
View Documents
Remco™
56609
Black
Each for $25.25
Add to Cart
 
Description

Description

  • Features sharp edge so food particles are efficiently brushed into it
  • The neck joint is very robust and can withstand strong downward pressure
  • Works in conjunction with Vikan™ bench brush
Specifications

Specifications

Dustpan
13.2 in.
FDA Compliant
11.4 in.
3.5 in.
Yes
SDS
Documents

Documents

Product Certifications
Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.