Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 24 in. Small Particle Push Broom
Remco™ Vikan™ 24 in. Small Particle Push Broom is a floor broom with soft bristles for sweeping fine particles.
Supplier: Remco™ 31992
Description
- Very soft bristles
- Bristles make it great for sweeping fine particles in dry areas
- Color-coded
Specifications
Green | |
24.4 in. | |
2.8 in. | |
Thread type Euro Hygienic | |
Yes |
Push Broom | |
Non-sterile | |
1 | |
FDA Compliant | |
Stainless Steel |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction