Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 2 in. Stainless Steel Handle Mounted Scraper
Remco™ Vikan™ 2 in. Stainless Steel Handle Mounted Scraper features a stainless flex steel blade with protective rounded corners, a high-strength attachment, and a threaded grip.
Supplier: Remco™ 40103
Description
- Can be mounted on any Vikan™ handle
- Good for removing sticky, semi-liquid deposits, like dough, confectionery gels/pastes, soft chocolate, and cheese
- Ideal for removing dried or burnt on deposits, like hardened chocolate, caramel, dried/burnt bakery debris, dried powders, and burnt meat, fish or vegetable deposits
- Enable the user to exert more mechanical force
- Color-coded
Specifications
Scraper | |
Blue | |
8.07 x 1.97 in. | |
1 Ea. | |
0.18 lb. |
FDA Compliant | |
Thread type Euro Hygienic | |
Polypropylene, Stainless Steel | |
Medium |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction