Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Vacuum Filtering Side-arm Flask, Quick Disconnect
Accessories for filter holders for sample preparation.
Supplier: MilliporeSigma™ XX1514706
Description
Millipore Vacuum Filtering Side-Arm Flask:These side-arm flasks are designed for use in vacuum filtration procedures with classic Millipore Glass Filter Holders. This item is an accessory item for the Glass Microanalysis Filter Holder Kit.
Features and Benefits:- Side arm connects to vacuum source with 3/8 in. I.D. hose.
- 1 L and 4 L flasks accept No. 8 perforated stopper.
- 125 mL flask accepts No. 5 stopper.
Note: Stopper is not included; sold separately.
Applications: Vacuum Filtration Using Classic Filter Holders
Specifications
Clear | |
Reusable | |
Non-sterile | |
No. 8 perforated silicone stopper mounts in standard 1 L filtering flask |
Threaded side-arm with quick vacuum disconnect | |
Borosilicate Glass | |
Vacuum Filtration Using Classic Filter Holders | |
1 L |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction