Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-FIT™ Safety Harness - Back D-Ring, Tongue Buckle Leg Straps, Shoulder Padding
MSA™ V-FIT™ full body safety harness is designed to provide all day comfort.
Supplier: MSA™ 10194888
View more versions of this product
Safety Services Available
Overview
Fall Protection Assessment
Description
- The patent-pending RaceFLEX buckle allows for a close comfortable full body harness fit - eliminating he need for a bulky chest strap
- Shoulder padding responds to your movement to conform to your body
Specifications
64.5 cm | |
Back | |
X-Small | |
Harness | |
400 lb. | |
Vest with shoulder padding | |
25.4 in. |
Tongue Buckle | |
Fall Protection | |
RaceFLEX™ Quick-Connect Buckle | |
2 lb. | |
ANSI Z359.11-2014 CSA Z259.10 | |
181.44 kg | |
Working at Heights |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction