Learn More
Thermo Scientific Chemicals USA Standard Sieve, 200 Mesh
Brass frame and Stainless-steel mesh sieves
$150.40 - $292.65
Specifications
Description | 200 Mesh |
---|---|
Type | Sieve |
Certifications/Compliance | ASTM E11 |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Depth (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
AA39991NR
|
Thermo Scientific Chemicals
039991NR |
5.08cm | 20.3 cm |
Each for $236.50
Order in Bulk
Request bulk or custom formats |
|
||||
AA39991ON
|
Thermo Scientific Chemicals
039991ON |
2.54cm | 7.62 cm |
Each for $150.40
Order in Bulk
Request bulk or custom formats |
|
||||
AA39991NK
|
Thermo Scientific Chemicals
039991NK |
7.62cm | 30.4 cm |
Each
for $292.65
Save 12% Reg :
Order in Bulk
Request bulk or custom formats |
|
||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
- Sieves are full height
- 3 in. diameter sieves are 1 in. deep
- 8 in. diameter sieves are 2 in. deep
- 12 in.diameter sieves are 3 in. deep
Specifications
200 Mesh | |
Sieve | |
ASTM E11 | |
Stainless Steel |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.