Learn More
Description
Thermo Scientific™ TSX Series high-performance –30°C plasma freezers are designed to meet strict safety and performance requirements established by the AABB and ANRC.
Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II and MDD 93/42/EEC Class IIa listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve.
- Designed to meet the strict requirements established by the AABB and FDA for the storage of plasma
- Stores up to 532 plasma boxes (250mL boxes)
- Stores of 1,064 plasma boxes int the 51.1 cu. ft. freezer (250mL boxes)
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Up to 50% less energy usage than conventional refrigerant models*
- Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
- Manufactured in an award-winning, zero-waste to landfill facility
- Temperature range of -35° to -15°C, factory setpoint at -30°C
- Convenient, fully extendable and adjustable stainless steel drawers
- Lower HVAC costs as a result of less heat emission into the environment*
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Compatible with wireless monitoring systems and remote alarm contacts
- Standard door locks provide comfort and assurance
- Ergonomic door handle
- Standard factory-installed chart recorder
- Warranty varies by country, please contact us for details
Wireless Monitoring Solution
Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers.
DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:
- Display temperature
- Ambient temperature
- Alarm and alerts notification
DeviceLink HUB™ is available in the following regions:
- United States and Canada
- 28 members of the European Union
- Iceland, Liechtenstein, Norway, and Switzerland
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
High-Performance Freezer | |
827 L | |
Solid | |
Stainless Steel | |
UL, cUL, CE, FDA, MDD 93/42/EEC (Class IIa), AABB SCoPE | |
TSX Series | |
37.9 x 34.0 x 78.5 in. (96.2 x 86.4 x 199.4 cm) | |
37.8 in. | |
96.0 cm | |
78.5 in. | |
199.4 cm | |
34.0 in. | |
86.4 cm | |
Wireless | |
Smart-Vue Compatible | |
CEE 7/7 | |
208-230V, 50Hz | |
Energy efficient | |
556 lb. | |
488 lb. | |
Boxes (665) |
29.2 cu. ft. | |
-35° to -15°C (-30°C) | |
1 | |
7 | |
Microprocessor | |
Automatic | |
28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm) | |
28.5 in. | |
72.3 cm | |
58.0 in. | |
147.3 cm | |
30 in. | |
76.2 cm | |
Optional | |
15 A | |
230 V | |
50/60 Hz | |
R290 | |
252 kg | |
221 kg | |
7 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.