Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Lightweight and easy-to-use, TruDefender FTX analyzers include an anvil sampling head for easier sampling and decontamination. The self-contained anvil mechanism ensures there are no friction points or crevasses that may trap debris or explosive residue. The variable pressure anvil allows the user to apply appropriate pressure for a given substance to further minimize risk.
- Fast, accurate identification: Returns results in seconds, even for complex mixtures
- Easy-to-use: Intuitive, menu-driven interface for fast training and proficiency
- Improved sampling: Large sampling surface and fully rotational anvil for easy sample placement
- Built for field use: Smallest, lightest military-rugged FTIR spectrometer on the market
- Easy-to-clean: Contoured edges and self-contained anvil mechanism ensure easy decontamination
- Worry-free maintenance: Requires no scheduled maintenance, calibration, warm up or alignment
Specifications
Handheld FTIR Analyzer | |
Removable and Rechargeable Lithium Ion Battery | |
TruDefender FTX | |
1 Year Warranty | |
Solid Diamond Crystal ATR | |
4000 to 650 cm-1 | |
-4°F to 104°F | |
1.41 kg |
Digital | |
MIL-STD-810G and IP67 | |
SPC File, Text File, or JPEG Report | |
English, Chinese, German, Russian | |
Wall Plug Transformer 100/240 V, 50/60 Hz | |
4 cm-1 | |
3.12 lb. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction