Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ TELOS™ SCX Ion Exchange SPE Columns
Extract basic analytes with a positive charge from aqueous samples
$187.00 - $315.00
Specifications
For Use With (Application) | Strong Cation Exchange |
---|---|
Particle Size | 50 μm |
Sorbent | Benzenesulfonic Acid |
Type | Solid Phase Extraction Column |
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Price | Quantity & Availability | ||||
13-245-165
|
Cole-Parmer™
0647755 |
200 mg | 3 mL |
Pack of 50 for $187.00
|
|
||||
13-245-164
|
Cole-Parmer™
0647756 |
500 mg | 3 mL |
Pack of 50 for $315.00
|
|
||||
13-245-166
|
Cole-Parmer™
0647751 |
1000 mg | 6 mL |
Pack of 30 for $282.00
|
|
||||
Description
Specifications
Strong Cation Exchange | |
50 μm | |
Benzenesulfonic Acid | |
Solid Phase Extraction Column |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title