Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Tall Flammable Storage Cabinet, Self-Closing
Tall flammable storage cabinets are 65 in. tall and are provided with locking flush mounted handle. Standard color is yellow with the appropriate flammable storage labeling. Self-closing cabinets are FM approved and meet OSHA & NFPA code 30 standards.
![Request Bulk Order](/content/dam/fishersci/glyphs/15395_Quote_Bulk_EN.jpg)
This item is not returnable.
View return policy
Description
- These Tall Flammable Storage cabinets have a welded 18 gauge double walled construction with a 1 1/2 in. insulating air space.
- Doors are double walled, 14 gauge outside and 18 gauge inside. 2 in. leak proof sill contains leaks.
- Lockable flush mounted handle with 2 keys. Doors have 3 point locking system and radius edges. 4 in. heavy duty welded hinges with brass pins.
- Twin 2 in. flame arrester vents.
- Adjustable leveling feet and grounding connector.
- Powder coated yellow finish.
- Safety signage in large red letters.
- Galvanized steel shelves adjust on 3 in. centers.
- Cabinets are FM approved and meet OSHA and NFPA code 30 standards
- Self-closing
Specifications
34 in | |
Flammables Storage Cabinet | |
34 in | |
Adjustable Height | |
147.32 cm | |
86.4 cm | |
2 | |
165.1 cm | |
NFPA. OSHA, FM | |
60 gal |
Self-close, Locking, Three-point lock | |
Steel, Steel (18 ga) | |
34 x 34 x 65 in. | |
65 in. | |
34 in | |
34 in. | |
65 in. | |
2 | |
86.4 cm | |
Yellow |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction