Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific T500 Sample Tubes with Internal Thread
T500 Sample Tubes with Internal Thread are used for storing and transporting biological materials.
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polypropylene |
Thread Style | Internal |
No. per Pack | 1000 Pk. |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Capacity (Metric) | Bottom Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Bottom Shape | Price | Quantity & Availability | ||||
23-045-263
|
Simport™ Scientific
T5001T |
1.2 mL | Self-standing |
Pack of 1000 for $264.00
|
N/A | ||||
23-045-264
|
Simport™ Scientific
T5003T |
2.0 mL | Round |
Pack of 1000 for $256.00
|
N/A | ||||
Description
- Made of polypropylene
- Withstand temperatures from -196°C to 121°C
- Max force: 17,000 g
- Withstand centrifugation
- Caps sold separately
Specifications
Autoclavable | |
Internal | |
Non-sterile |
Polypropylene | |
1000 Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title