Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SUPELCOWAX™ 10 Capillary GC Column, df 0.50 μm
Polar column that is suitable for the analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics.
$866.00 - $1757.00
Specifications
Product Line | SUPELCOWAX |
---|---|
Type | Capillary GC |
For Use With (Application) | Gas Chromatography (GC) |
Film Thickness | 0.50 μm |
Material | Fused Silica |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
11-100-8428
|
MilliporeSigma™ Supelco™
24284 |
0.25 mm | 30 m |
Each for $866.00
|
|
||||
11-102-0742
|
MilliporeSigma™ Supelco™
24084 |
0.32 mm | 30 m |
Each for $980.00
|
|
||||
11-100-6551
|
MilliporeSigma™ Supelco™
24085U |
0.32 mm | 60 m |
Each for $1,757.00
|
|
||||
11-100-7771
|
MilliporeSigma™ Supelco™
25325 |
0.53 mm | 30 m |
Each for $1,102.00
|
|
||||
Description
Application: This column is based on one of the most widely used polar phases, Carbowax 20M, and is a polar column suitable for analyses of solvents, fatty acid methyl esters (FAMEs), food, flavor and fragrance compounds, alcohols, and aromatics. Additionally, this column is a great choice when a polar general purpose column is required. USP Code: This column meets USP G16 requirements. Phase: Bonded. Poly(ethylene glycol). Temp. Limits:. =0.53 mm I.D., =0.53 mm I.D., >=2 μm: 35 C to 250 C (isothermal or programmed)Specifications
SUPELCOWAX | |
Gas Chromatography (GC) | |
Fused Silica |
Capillary GC | |
0.50 μm | |
Poly(ethylene glycol) |
SUPELCOWAX is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title