Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Stuart Digital Hot Plates

Custom designed hot plates provide accurate temperature control

Supplier:  Cole-Parmer™ 0480630

 View more versions of this product

Catalog No. 11-475-034


Add to Cart

Description

Description

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • LED display indicates actual surface temperature
  • Available in various plate surface, and body color configurations
Specifications

Specifications

Hot Plate
US-Style
1
Ceramic
Up to 450°C
Square
120 V
Blue
6 x 6 in.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit