Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Straight Inlet Liners with Wool, I.D.4mm from Restek™
![SDP](/content/dam/fishersci/glyphs/sdp.png)
For use with Agilent GCs equipped with split or splitless inlets.
$183.60
Specifications
Deactivation | Intermediate Polarity (IP) |
---|---|
Length (Metric) | 78.5 mm |
Packing Material | Deactivated Wool |
Product Type Specs | Split Inlet Liner |
Geometry | Straight |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
06-717-934
![]() |
Restek Corporation
20782 |
5/Pk. |
Pack of 5 for $183.60
|
|
|||||
Description
- Material: Borosilicate glass
- Geometry: Straight
- Deactivation: Intermediate Polarity (IP)
- Packing: Deactivated wool
- Volume: 0.986mL
- O.D.: 6.3mm
- Length: 78.5mm
Specifications
Intermediate Polarity (IP) | |
Deactivated Wool | |
Straight | |
6.3 mm | |
Borosilicate Glass |
78.5 mm | |
Split Inlet Liner | |
4 mm | |
Agilent GCs Equipped with Split or Splitless Inlets |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title