Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Standing Height Steel Cabinet
Standing height steel cabinets are durable and constructed with SEFA 8 metal compliant load-bearing capacity.
$864.08 - $2070.50
Specifications
Cabinet Type | Standing Height |
---|---|
Certifications/Compliance | SEFA 8 |
Depth (English) | 22 in. |
Depth (Metric) | 55.9 cm |
Finish | Urethane Powder Coating |
Catalog Number | Width (English) | No. of Drawers | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | No. of Drawers | Price | Quantity & Availability | |||||
06-000-973
|
18 in. | None |
Each for $877.91
|
|
|||||
06-000-974
|
21 in. | None |
Each for $864.08
|
|
|||||
06-000-975
|
24 in. | None |
Each for $1,008.60
|
|
|||||
06-000-976
|
30 in. | None |
Each for $1,005.53
|
|
|||||
06-000-977
|
36 in. | None |
Each for $1,083.43
|
|
|||||
06-000-978
|
42 in. | None |
Each for $1,271.00
|
|
|||||
06-000-979
|
48 in. | None |
Each for $1,332.50
|
|
|||||
06-000-980
|
30 in. | 4 |
Each for $1,671.78
|
|
|||||
06-000-981
|
42 in. | 4 |
Each for $1,853.20
|
|
|||||
06-000-982
|
48 in. | 4 |
Each for $2,070.50
|
|
|||||
Description
- Urethane powder coating that provides reliable chemical and abrasion resistance
Specifications
Standing Height | |
22 in. | |
Urethane Powder Coating | |
89.2 cm | |
White |
SEFA 8 | |
55.9 cm | |
35.1 in. | |
None | |
Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title