Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Standard Weight 20 GSM SBP Pant with Elastic Waist
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Elastic waistband for comfort.
- Wide leg opening for easy donning.
- Designed for a roomy fit.
- High level of comfort and breathability
- Perfect when full protection is not needed.
Specifications
Size | 5X-Large |
Gender | Unisex |
Material | Spunbond Polypropylene |
Color | White |
Ankle Style | Open |
Seam Type | Serged |
No. of Pockets | None |
Disposable | Single-use |
Latex Free | No |
Sterility | Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction