Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces Sprout Plant Growing Stand
This stand has four adjustable and two fixed mesh shelves with five sets of grow lights. Start your seedlings indoor and watch them grow. The stand is made of plastic coated iron making it tough, reliable, and durable.
Supplier: Diversified Spaces MGC4818
Description
- A compact, versatile plant stand.
- This stand has four adjustable and two fixed mesh shelves with five sets of grow lights.
- Start your seedlings indoor and watch them grow.
- The stand is made of plastic coated iron making it tough, reliable, and durable.
- The simple design allows the shelves to be adjusted in 1 in. increments.
- The smooth wheels add to the mobility of the stand.
- Five T5 grow lights provide superior performance and reliability.
- Each light has two specialty horticultural 4 in. high-output T5HO bulbs housed within a polished aluminum reflector.
- The hanging hardware allows the height of the lights to be adjusted.
- 20 plastic trays (four per shelf) provide the perfect space to place your plants.
- The complete unit has a 300 lb. weight limit.
Specifications
Mobile Chamber Stand | |
Black | |
Five T5 Adjustable Grow Lights | |
35.83 kg | |
18 x 48 x 82 in. (45.72 x 121.92 x 208.28 cm) |
Plastic-coated Iron | |
Plant Growth | |
79 lb. | |
1 Ea. | |
Plants |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction