Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-624 Capillary GC Column, df 1.4 μm
Designed for purge-and-trap analyses of volatile halogenated, non-halogenated, and aromatic contaminants from environmental samples.
$841.00 - $1498.00
Specifications
Diameter (Metric) Inner | 0.25 mm |
---|---|
Product Line | SPB |
USP Type | G43 |
Type | Capillary GC |
Max. Temperature | Subambient to 230°C (isothermal or programmed) |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
11-102-0748
|
MilliporeSigma™ Supelco™
24255 |
0.25 mm | 30 m |
Each for $841.00
|
|
||||
11-100-3085
|
MilliporeSigma™ Supelco™
24256 |
0.25 mm | 60 m |
Each for $1,498.00
|
|
||||
Description
Application: This column is specially tested for separation, efficiency, and low bleed. It is designed for purge-and-trap analyses of volatile halogenated, non-halogenated, and aromatic contaminants from environmental samples. USP Code: This column meets USP G43 requirements. Phase: Bonded. Proprietary Temp. Limits:. =0.53 mm I.D.: Subambient to 230 C (isothermal or programmed)Specifications
0.25 mm | |
G43 | |
Subambient to 230°C (isothermal or programmed) | |
1.4 μm | |
Bonded |
SPB | |
Capillary GC | |
Gas Chromatography (GC) | |
Fused Silica |
SPB is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title