Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SP™-2330 Capillary GC Column, df 0.20 μm
Capillary column of SP™-2330 is suitable for being used in gas-liquid chromatography (GLC), used for separation of partially methylated alditol acetates.
$719.00 - $1594.00
Specifications
Product Line | SP |
---|---|
Type | Capillary GC |
For Use With (Application) | Gas Chromatography (GC) |
Film Thickness | 0.20 μm |
Material | Fused Silica |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
11-100-3824
|
MilliporeSigma™ Supelco™
24018 |
0.25 mm | 15 m |
Each for $719.00
|
|
||||
11-102-0747
|
MilliporeSigma™ Supelco™
24019 |
0.25 mm | 30 m |
Each for $895.00
|
|
||||
11-101-6169
|
MilliporeSigma™ Supelco™
24020U |
0.25 mm | 60 m |
Each for $1,582.00
|
|
||||
11-100-3470
|
MilliporeSigma™ Supelco™
24073 |
0.32 mm | 30 m |
Each for $925.00
|
|
||||
11-100-3071
|
MilliporeSigma™ Supelco™
24074 |
0.32 mm | 60 m |
Each for $1,594.00
|
|
||||
Description
Application: Supelco offers the broadest range of biscyanopropyl phases in the industry. This column is a highly specialized column that offers both polar and polarizable features due to the substitution of biscyanopropyl and phenyl groups onto the polymer backbone. It can be used for both high and low temperature separations for analytes such as geometric isomers of fatty acid methyl esters (FAMEs), dioxins, and aromatic compounds. USP Code: This column meets USP G8 requirements. Phase:. Non-bonded. Poly(80% biscyanopropyl/20% cyanopropylphenyl siloxane) Temp. Limits:. Subambient to 250 C (isothermal or programmed)Specifications
SP | |
Gas Chromatography (GC) | |
Fused Silica |
Capillary GC | |
0.20 μm |
SP is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title