Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ SNUGBOOT Craftsman
Engineered for comfort for those who get the job done
$217.00
Specifications
Color | Black, Charcoal |
---|---|
Design | Purofort™ and Purotex™ Upper |
Toe Style | Plain Toe |
Gender | Men's |
Ankle Style | Standard |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
18-500-587
|
Dunlop™
OD60A93.CH.05 |
5 |
Pair for $217.00
|
|
|||||
18-500-586
|
Dunlop™
OD60A93.CH.06 |
6 |
Pair for $217.00
|
|
|||||
18-500-588
|
Dunlop™
OD60A93.CH.07 |
7 |
Pair for $217.00
|
|
|||||
18-500-589
|
Dunlop™
OD60A93.CH.08 |
8 |
Pair for $217.00
|
|
|||||
18-500-590
|
Dunlop™
OD60A93.CH.09 |
9 |
Pair for $217.00
|
|
|||||
18-500-591
|
Dunlop™
OD60A93.CH.10 |
10 |
Pair for $217.00
|
|
|||||
18-500-592
|
Dunlop™
OD60A93.CH.11 |
11 |
Pair for $217.00
|
|
|||||
18-500-593
|
Dunlop™
OD60A93.CH.12 |
12 |
Pair for $217.00
|
|
|||||
18-500-594
|
Dunlop™
OD60A93.CH.13 |
13 |
Pair for $217.00
|
|
|||||
18-500-595
|
Dunlop™
OD60A93.CH.14 |
14 |
Pair for $217.00
|
|
|||||
Description
- Abrasion resistant and easy to clean outsole design
- PUROTEX material creates the first breathable and waterproof upper
- Certified according to all major global safety standards
Specifications
Black, Charcoal | |
Plain Toe | |
Standard |
Purofort™ and Purotex™ Upper | |
Men's | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title