Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific Nonsterile Screw Caps
Nonsterile Screw Caps are available either with or without a silicone washer between the cap and the tube to ensure a positive leakproof seal at all temperatures. The cap features a long skirt and a super-fast thread design that allows it to be removed or sealed with a single turn.
$186.00 - $256.00
Specifications
Product Type | Screw Cap |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Sterility | Non-sterile |
For Use With (Equipment) | Sample Tubes |
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity & Availability | ||||
05-679-96
|
Simport™ Scientific
T501Y |
Yellow | Lip seal |
Case of 1000 for $186.00
|
|
||||
22-038-265
|
Simport™ Scientific
T502N |
Natural | Silicone washer |
Pack of 1000 for $256.00
|
|
||||
22-039-102
|
Simport™ Scientific
T502B |
Blue | Silicone washer |
Pack of 1000 for $189.00
|
|
||||
Description
- Made of polypropylene
- Available with or without silicone washer
- Long skirt and super fast thread design for easy seal
- Autoclavable
Specifications
Screw Cap | |
Polypropylene | |
Sample Tubes |
Autoclavable | |
Non-sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title