Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ Empty SPE Tubes
Use SiliCycle™'s SiliaPrep™ Empty Tubes to pack your own SPE cartridges with bulk sorbents of your choice (empty SPE tubes with 2 frits). Available formats: 1, 3, 6, 12, 25, 60 & 150 mL.
$168.30 - $474.50
Specifications
For Use With (Application) | To be filled with your own media |
---|---|
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Product Line | SiliaPrep |
Type | Empty SPE Cartridges |
Material | Polypropylene (PP) tube, Polyethylene (PE) frits |
Catalog Number | Mfr. No. | Volume (Metric) | Tube Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Tube Size | Quantity | Price | Quantity & Availability | |||
50-854-096
|
SiliCycle™
SIM0002006 |
6 mL | 12.7 x 77.8 mm | 100 Pk. |
Case for $212.50
|
|
|||
50-854-097
|
SiliCycle™
SIM0003012 |
12 mL | 15.8 x 90 mm | 100 Pk. |
Case for $228.50
|
|
|||
50-854-098
|
SiliCycle™
SIM0004020 |
25 mL | 20.5 x 100 mm | 100 Pk. |
Case for $292.00
|
|
|||
50-854-099
|
SiliCycle™
SIM0006060 |
60 mL | 26.8 x 154 mm | 100 Pk. |
Case for $474.50
|
|
|||
50-854-100
|
SiliCycle™
SIM0007001 |
1 mL | 5.7 x 65.7 mm | 100 Pk. |
Case for $172.40
|
|
|||
50-854-101
|
SiliCycle™
SIM0008003 |
3 mL | 8.9 x 74.7 mm | 100 Pk. |
Case for $186.70
|
|
|||
50-854-102
|
SiliCycle™
SIM0009150 |
150 mL | 38.2 x 170 mm | 20 Pk. |
Case for $168.30
|
|
|||
Description
- For use with vacuum manifolds and automated SPE equipments
- To be filled with your own media
- Available formats: 1, 3, 6, 12, 25, 60 & 150 mL
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
To be filled with your own media | |
SiliaPrep | |
Polypropylene (PP) tube, Polyethylene (PE) frits |
Vacuum Manifolds or Automated SPE Equipment | |
Empty SPE Cartridges |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title