Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ 10000 Autopsy Saw, 110-120V

Epredia™ Shandon 10000 Autopsy Saw is designed to promote user safety.

Supplier:  Epredia™ 10000

 View more versions of this product

Catalog No. 23-245-368

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Explore available promotions

Description

Description

  • Well-balanced, lightweight, and easy handling to reduce operator fatigue
  • Motor oscillates at high speed to cut bone, not tissue
  • Power switch on end of the saw slides rather than toggles to decrease the chance of accidental activation

Physical Specifications:

  • Saw Weight: 3.7 lb. (1.7kg)
  • Shipping weight: 4.9 lb. (2.2kg)
  • Electrical Requirements: 110-120V, 50/60Hz, 1.5 amps (10000, 1001527); 220-240V, 50/60Hz, 0.7 amps (10122)
  • Arbor removes with 0.125in. (0.3cm) Allen wrench (1075309)

Includes:

Fixed arbor large section blade (10003)

Specifications

Specifications

Autopsy Saw
50/60 Hz
3.7 lb.
1.7 kg
110/120 V 50/60 Hz
1.5 A
UL listed
Fixed arbor large section blade
4.9 lb.
2.2 kg
110/120 V
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.