Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ SGE Standard Micro-Liter Syringes for Agilent™ 7673/7683/7693A/6850
![SDP](/content/dam/fishersci/glyphs/sdp.png)
For use with Agilent 7673, 7683, 7693A and 6850 Autosamplers
$114.00 - $160.00
Specifications
Length (English) Needle | 1.65 in. |
---|---|
Product Type | Standard Microliter™ Syringe |
Quantity | Ea. |
Needle Point Style | Cone |
For Use With (Equipment) | Agilent 7673, 7683, 7693A and 6850 Autosamplers |
Catalog Number | Mfr. No. | Connection Type | Needle Gauge | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Needle Gauge | Volume (Metric) | Price | Quantity & Availability | |||
06-712-476
![]() |
Restek™
24794 |
Removable | 26 G | 10 μL |
Each for $114.00
|
|
|||
06-712-464
![]() |
Restek™
24781 |
Fixed | 23 G | 5 μL |
Each for $160.00
|
|
|||
06-712-463
![]() |
Restek™
24780 |
Fixed | 26 G | 5 μL |
Each for $155.00
|
|
|||
06-712-477
![]() |
Restek™
24795 |
Removable | 23 G | 10 μL |
Each for $117.00
|
|
|||
Description
- SGE syringes are designed and tested to meet critical autosampler performance needs
- Cone-style needle point is designed to withstand multiple, rapid injections through a septum
- Length: 42mm
Specifications
1.65 in. | |
Ea. | |
Agilent 7673, 7683, 7693A and 6850 Autosamplers |
Standard Microliter™ Syringe | |
Cone |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title