Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terra™ Sentry NT FP IMG ESR 6 in. Brown Boot
Safety boot built with a lower profile and grounded with an aggressive new outsole for improved, all season-slip resistance.
Supplier: Terra™ R4NWBN 100 W
Description
- Full-grain waterproof sealed-seam leather upper
- Four-row stitched combat upper pattern with comfort bellows tongue
- Abrasion-resistant TECTUFF™ leather back strap
- Moisture-wicking lining with CLEANFEET™ odor-control treatment
- XRD™ Internal MET guard
- All-season, slip-resistant, heavy-duty TPU outsole
- Direct-injected, lightweight and shock-absorbing PU midsole, with PU toe bumper
- Premium comfort PU FOOTBED™ insole
Specifications
Brown | |
10W | |
Yes | |
Work Boot |
Leather | |
Men's | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction