Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Self-Sticking Pipe Markers for Operations - Pressure Sensitive Vinyl, Style 3C, FEED
Self-sticking pipe markers from Brady™ simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
Supplier: Brady™ 93332
Description
- Banding each end of a pipe marker with directional flow arrow tape
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
Not Autoclavable | |
Pipe Marker | |
Black on Yellow | |
Pipe Marker | |
English | |
Rectangle | |
0.01 in. | |
2.75 in. | |
2.25 in. |
ANSI A13.1-2007 | |
Permanent Acrylic | |
Vinyl | |
3 | |
3/Card | |
2.75 x 2.25 in. (W x H) | |
2.25 x 2.75 in. | |
350.52 mm | |
0.5 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction