Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Scotch™ Vinyl Electrical Tape Super 88
3M™ Scotch™ Vinyl Electrical Tape Super 88 features a combination of pressure-sensitive, rubber-resin adhesive and PVC backing that offers excellent electrical and mechanical protection
Specifications
Certifications/Compliance | UL Listed, CSA Certified and RoHS 2011/65/EU Compliant |
---|---|
Color | Black |
Material | Rubber |
For Use With (Application) | Electrical Maintenance |
Temperature Range (English) | 0°F to 221°F |
Catalog Number | Mfr. No. | Dimensions (LxW) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (LxW) | Quantity | Price | Quantity & Availability | ||||
19-072-072
|
3M™
7000058434 |
36 yd. x 3/4 in. | 12 Rolls/pk., 48 Rolls/Cs. |
Case of 48 for $952.00
|
N/A | ||||
19-072-079
|
3M™
7000006092 |
66 ft. x 3/4 in. | 10 rolls/carton, 100 Rolls/Cs. |
Case of 100 for $1,187.00
|
N/A | ||||
Description
- 8.5 mil thick
- Premium grade
- All-weather
- Provides high resistance to UV rays, abrasion, moisture, alkalis, acids, corrosion and varying weather conditions
- Provides a protective jacket and electrical insulation for cables and splices up to 600V
- Made of durable PVC
Specifications
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant | |
Rubber | |
0°F to 221°F |
Black | |
Electrical Maintenance | |
18°C to 105°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title